Shop GAI-TRONICS
See all product information
Create Account
Telephone, Industrial Weatherproof
- Mfr # 277-001
- Zoro # G6737367
product price:Â
$
1,137.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Volume Control
Yes
Number of Lines
1
Includes
29 in Lanyard Armored Cord With Noise Canceling And Volume Control Handset Assembly, Brushed Stainless Steel Faceplate, Detachable Programming Keypad, Metallic Proximity Detecting Hook Switch With No Moving Parts, Tamper Resistant Hardware.
Requires
Tamper resistant screw driver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 277-001
- Zoro #
- G6737367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 29 in
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 2 1/2 in
- Overall Height
- 12 in
- Overall Width
- 10 in
Description
Telephone, Overall Depth 2 1/2 in, Speakerphone No, Overall Height 12 in, Overall Width 10 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards FCC, IC, UL Listed, Number of Lines 1, Cord Length 29 in, Mounting Location Wall, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Silver, Network Protocol VoIP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.