Cleaners & Detergents, 14.8 oz Canister, Powder, Gain® Original

  • Mfr # 85680

  • Zoro # G406569245


product price:  $18.65
/ea

Key Features

Cleaner Form
Powder
Cleaner Container Type
Canister
Fragrance
Gain® Original
Cleaner Container Size
14.8 oz
High Efficiency Compatibility
Clothing; Fabric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85680
Zoro #
G406569245
UPC #
37000763437
Country of Origin
United States

Dimensions

Cleaner Container Size
14.8 oz

Details

Item
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Canister
Fragrance
Gain® Original
High Efficiency Compatibility
Clothing; Fabric
Net Weight
1.394 lbs
Application
Laundry Additive

Description

Add a little or a lot of amazing scent to your wash. Can be used on all colors and fabrics, and is safe to use in all washing machines. Dissolves in hot and cold water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.