This item is Discontinued.

Gain Laundry Detergent, 91 oz Box, Powder, Gain Original, 3 PK 84910

Laundry Detergent, 91 oz Box, Powder, Gain Original, 3 PK (Discontinued)

  • Mfr # 84910
  • Zoro # G7765660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84910
Zoro #
G7765660
UPC #
10037000849107
Country of Origin
United States

Dimensions

Cleaner Container Size
91 oz
Size
91 oz

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Gain Original
High Efficiency Compatibility
Fabric
Application
Laundry Detergent
Packaging Type
Box
Net Weight
19.52 lbs
Form
Powder
For Use On
Fabric
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Includes
Three 91-oz boxes per carton

Description

For great cleaning power and a scent that says clean, choose Gain powdered laundry detergent. Thoroughly washes the dirt off your clothes while leaving a lingering pleasant scent. Designed for standard and HE machines.


  • Great cleaning power and a scent that says clean.
  • Thoroughly washes the dirt off your clothes.
  • Leaves a cool, crisp, pleasant scent.
  • Designed for standard and HE machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.