Laundry Detergent, PK6
- Mfr # 22578
- Zoro # G424996238
product price:Â
$
61.59
/pk of 6, $10.27/ea
Key Features
Product Type
Laundry Detergent
Container Size
42 fl oz
Container Type
Bottle
Fragrance
Original
Contains
Enzymatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22578
- Zoro #
- G424996238
- UPC #
- 030772225783
- Country of Origin
- United States
- Item
- Laundry Detergent
- Product Type
- Laundry Detergent
- Container Type
- Bottle
- Fragrance
- Original
- Contains
- Enzymatic
- Series
- Gain
- Number of Loads
- 32
Dimensions
- Container Size
- 42 fl oz
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bottle, Container Size 42 fl oz, Fragrance Original, Number of Loads 32, Properties High-Efficiency Compatible, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.