Rust Stain Remover, PK6
- Mfr # 44898
- Zoro # G723744356
product price:Â
$
157.99
/pk of 6, $26.33/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Size
32 oz
pH Value
Neutral
Product Label
Intercon
Product Type
Stain Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44898
- Zoro #
- G723744356
- UPC #
- 10037000706790
- Country of Origin
- Czechia
Dimensions
- Container Size
- 32 oz
- Fits Chest Size
- Buffered Formula, Mineral Stain Removal, Rust Removal
Details
- Container Type
- Bottle
- Item
- Rust Stain Remover
- pH Value
- Neutral
- Product Label
- Intercon
- Product Type
- Stain Remover
- Features
- Buffered Formula, Mineral Stain Removal, Rust Removal
- Contains
- Stain Lifter
Description
Rust Stain Remover, Product Label Intercon, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bottle, Container Size 32 oz, Features Buffered Formula, Mineral Stain Removal, Rust Removal, NSF Rating Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.