Shop GALANZ
See all product information
Create Account
0.9 Cu Ft. 900 Watt Counter Top Microwave Oven in Black
- Mfr # 750123817M
- Zoro # G522980566
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Microwave Item
Microwave Oven
Appliance Color
Black
Outside Width
14 in
Outside Height
10.60 in
Length
18.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123817M
- Zoro #
- G522980566
- UPC #
- 190873010975
- Country of Origin
- China
- Microwave Item
- Microwave Oven
- Appliance Color
- Black
Dimensions
- Outside Width
- 14 in
- Outside Height
- 10.60 in
- Length
- 18.20 in
Description
The Galanz 0.9 Cu. Ft. Microwave is the perfect combination of convenience, power, and safety, making it an essential addition to any kitchen. With a spacious 0.9 cubic foot capacity, this microwave easily accommodates large plates and bowls, allowing you to reheat, cook, or defrost meals with ease. Featuring 10 power levels, it provides precise control to ensure perfect cooking results every time. The six preset cooking options make heating popcorn, pizza, beverages, and more effortless, while the one-touch express cooking function lets you start cooking instantly. Designed for convenience, the weight and time defrost option ensures even thawing of frozen foods. For added safety, the child safety lock prevents accidental operation, giving you peace of mind in households with children. With its sleek and modern design, the Galanz 0.9 Cu. Ft. Microwave is a versatile and reliable appliance that enhances any kitchen space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.