
Contemporary Square Solar Post Light
Mfr # 217i20012
Zoro # G811902705
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
12.25 in.
Bulb Power Source
Solar
Includes
(1) Lamp Head Top, (1) 3" Fitter, (1) Pole Mount, Battery, Instruction Manual
Housing Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
217i20012
Zoro #
G811902705
UPC #
859641008797
Country of Origin
China
Dimensions
Width
12.25 in.
Length
5.5 in.
Height
15 in.
Details
Finish
Black
Bulb Power Source
Solar
Includes
(1) Lamp Head Top, (1) 3" Fitter, (1) Pole Mount, Battery, Instruction Manual
Housing Material
Cast Aluminum
Weight
12.25 lb
Description
Introducing the Gama Sonic Contemporary Square Solar Post Light, a cutting-edge lighting solution designed to revolutionize outdoor illumination for parks, HOAs, playgrounds, and shopping lots. With a robust 500 lumen output, this fixture provides powerful brightness to enhance visibility and safety in any environment. What sets this light apart is its versatility, offering three customizable color temperature options - warm white 3000K, natural white 4000K, and bright white 5000K - allowing you to tailor the ambiance to suit your specific needs. Featuring an automatic dusk to dawn operation with a built-in timer, you're granted effortless control over when the light activates, optimizing energy usage with precision. The high-performance 14W monocrystalline solar panel delivers up to 2-4 nights of continuous illumination on a single full charge from the sun. And with a wide beam spread distribution, this solar post light effectively covers expansive areas, ensuring comprehensive lighting coverage wherever it's installed. Crafted from durable, corrosion-resistant powder-coated cast aluminum, the Gama Sonic Contemporary Square Solar Post Light not only withstands the elements but also adds a touch of modern elegance to any landscape. Say goodbye to outdated lighting solutions and embrace the future of outdoor illumination with the Gama Sonic Contemporary Square Solar Post Light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.