Zoro Homepage

Luxor Solar Post Cap Light, White, 2PK

  • Mfr # 144iP2502KIT

  • Zoro # G111902726


product price: $59.99
/pk 2, $30.00/ea

Key Features

Width
4.38 in.
Bulb Power Source
Solar
Housing Material
Resin
Includes
(2) Solar Cap Lights, (2) Flat Mounts, (2) 4" Vinyl Caps, (2) 5" Vinyl Caps, Battery, (1) Instruction Manual
Height
4.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144iP2502KIT
Zoro #
G111902726
UPC #
859641008957
Country of Origin
China

Dimensions

Width
4.38 in.
Height
4.38 in.
Length
4.75 in.

Details

Finish
White
Bulb Power Source
Solar
Housing Material
Resin
Includes
(2) Solar Cap Lights, (2) Flat Mounts, (2) 4" Vinyl Caps, (2) 5" Vinyl Caps, Battery, (1) Instruction Manual
Weight
4.38 lb

Description

Boasting a brilliant 50-lumen output, the Luxor Post Cap Lights are 5x brighter than conventional solar post cap lights, providing a radiant and inviting glow that transforms your outdoor areas. This modern set of 2 lights is designed for flat surface mounting, allowing for easy installation on 4'' and 5'' vinyl fence post caps, offering versatility and a balanced aesthetic. Crafted with a modern white design from robust ABS resin, these lights not only exude contemporary elegance but also withstand the elements with unwavering durability. The incorporation of a monocrystalline solar panel ensures optimal energy capture from the sun, contributing to the lights' sustainable and eco-friendly operation. Integrating advanced LED technology, the Luxor lights emit a warm 2700K light, creating a cozy and inviting atmosphere for your outdoor gatherings. Enjoy extended illumination with up to 2 nights of lighting duration on a full sun charge, providing reliable and continuous lighting even during overcast days. Illuminate your nights with the Luxor Post Cap Lights and seamlessly blend modern design, efficiency, and durability for an unparalleled outdoor lighting experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.