Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal Bulb Solar Lamp Post, GS Solar Light Bulb, Double Lamps, Weathered Bronze

  • Mfr # 98B302

  • Zoro # G911902643


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Finish
Weathered Bronze
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Length
89 in.
Height
8.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98B302
Zoro #
G911902643
UPC #
853153005886
Country of Origin
China

Dimensions

Length
89 in.
Height
8.75 in.
Width
27 in.

Details

Finish
Weathered Bronze
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Includes
(1) GS-98B-D-WB Solar Lamp Head, (2) GS Solar LED Light Bulbs (A-50), (4) Lithium Ion batteries, (1) Lamp Arm Fitter, (1) Lamp Post, (1) Lamp Post Base, Hardware for Installation, (1) Instruction Manual
Weight
27 lb

Description

The Gama Sonic Royal Bulb is a double headed solar lamp post that features an attractive design inspired by New Orleans architecture. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this solar fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. Standing 89-inches tall, the Royal Bulb double head lamp post is constructed of weather-resistant, rust resistant cast aluminum with a powder-coated weathered bronze finish and beveled glass panes. This outdoor solar lamp post incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, the solar lamps automatically turn on at a brightness of 240 lumens 120 lumens per lamp head in a warm white 2700K color temperature for up to 2 nights on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.