
Men's Quilted Vest, Nylon Taffeta, Full Front Zipper, Navy, 4XL
Mfr # 1222-V
Zoro # G611210482
product price:Â $45.45
/eaKey Features
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
Style
Vest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1222-V
Zoro #
G611210482
UPC #
840377590575
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Quilted Vest
Color
Navy
Material
Nylon Taffeta
Closure Type
Full Front Zipper
Gender
Men's
Lining Material
5oz Poly-fill Lining
Style
Vest
ANSI Class
Non-ANSI
Number of Outside Pockets
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.