Accessories Kit for PlayStation Portal
- Mfr # 750121195M
- Zoro # G322980629
product price:Â
$
32.69
/ea
Key Features
Color
Black
Width
12.50 in
Length
10.50 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750121195M
- Zoro #
- G322980629
- UPC #
- 669185185263
- Country of Origin
- China
Dimensions
- Width
- 12.50 in
- Length
- 10.50 in
- Height
- 13 in
Details
- Color
- Black
- Item
- Accessories Kit PlayStation
Description
Enhance your PlayStation Portal experience with the GameFitz Accessories Kit, a complete set designed for protection, convenience, and comfort. The kit includes a durable silicone sleeve for extra grip, a carry case for secure transport, a glass screen protector to guard against scratches, a charging dock for easy powering, wired earbuds for immersive audio, and silicone thumb grips for improved control. Perfect for keeping your device safe and gaming ready wherever you go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.