F310 Gaming Pad - Cable - USB - PC
- Mfr # 940000110
- Zoro # G815853669
product price:Â
$
25.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
User documentation
Vibration Feedback
Yes
Software Included
Logitech Profiler Software
Connectivity Technology
Cable
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 940000110
- Zoro #
- G815853669
- UPC #
- 97855066954
- Country of Origin
- Taiwan, Province of China
Details
- Includes
- User documentation
- Item
- Gaming Pad
- Vibration Feedback
- Yes
- Software Included
- Logitech Profiler Software
- Connectivity Technology
- Cable
- USB
- Yes
- System Requirements
- Operating System(s): Windows XP, Windows Vista, Windows 7. Other(s): USB Port, CD-ROM Drive.
- Buttons & Controls
- (4) Action Button, L2 Button, L Button, R2 Button, R Button, (2) Trigger, Start Button, Back Button, Home Button, (2) Stick, 8-way D-pad
- Green Environmental Attribute
- Environmentally Friendly
- Platform Supported
- PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.