Rain Bib Overall, PVC, 30 in Inseam, 32 to 34 in Waist, 0.5 mm Thickness, Green, M
Mfr # PEB LD M
Zoro # G0187969
product price:Â $26.19
/eaKey Features
Material
PVC
Inseam
30 in
Fits Waist Size
32 to 34 in
Thickness
0.5 mm
Seam Style
Sealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PEB LD M
Zoro #
G0187969
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Waist Size
32 to 34 in
Thickness
0.5 mm
Size (Max. Waist x Inseam)
30 in )
Details
Item
Rain Bib Overall
Color
Green
Material
PVC
Inseam
30 in
Seam Style
Sealed
Gender
Men's
Includes
Back/Underarm Vents
Liner Material
Polyester
High-Visibility
No
Description
Rain Bib Overall, Material PVC, Gender Men's, Inseam 30 in, High-Visibility No, Thickness 0.5 mm, Includes Back/Underarm Vents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.