Shop All Safety Cans
Garageboss
5 gal Red Plastic Gas Can Gasoline
Mfr # GB351
Zoro # G9208779
original price:
$24.94
4% off
new price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Standards CARB, EPA
- Compatible Fluids Gasoline
- Height 14 in
Product Information
- Brand Garageboss
- MFR # GB351
- Zoro # G9208779
- UPC # 060534103516
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 14 in |
Spout Length | 21 3/4 in |
Width | 7 in |
Length | 14 in |
Spout Outside Diameter | 2 1/2 in |
Details
Description
Gas Can, Capacity 5 gal, Compatible Fuel Gasoline, Tank Material Plastic, Venting Type Self-Venting, Spout Type Smart-Fill Spout, Spout Length 21 3/4 in, Spout Location Top - Removable, Color Red, Height 14 in, Width 7 in, Length 14 in, Product Type Gas Can, Spout Outside Diameter 2 1/2 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- TILLMAN Gloves, PR, Glove Leather Grade: A (1332XL)
- GARAGEBOSS 2 gal Red Plastic Gas Can Gasoline (GB320)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- GARAGEBOSS Black Plastic Rigid Spout (GB410)
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- GARAGEBOSS 5 gal Yellow Plastic Diesel Can Diesel (GB356)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225130)
- Garageboss Safety Storage