Zoro Homepage

3D Edge Finder, Analogue, with Contact Point Diameter 4 mm

  • Mfr # 359520

  • Zoro # G214831985


product price: $489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359520
Zoro #
G214831985
UPC #
-
Country of Origin
Germany

Description

Linear scale. Suitable for measuring. Precise operation. Compact design avoids collisions when finding edges. Dust-tight and watertight = IP67. Convenient and exact concentricity adjustment. One scale for both radial and axial run-out. Standard: With linear scale. Convenient and exact concentricity adjustment. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight, also completely protected against touching. Application: Precision measuring device for milling and spark erosion machines. For determining component zero-points, measurement of lengths, bore Centers and reference edges. Supplied with: With contact point No. 359505 size 4. Optional extras: Contact point No. 359505 size 6. Note: Digital 3D edge finder No. 359500. Suitable contact points No. 359505 and spare glass No. 359510. IP Index of Protection: IP 67 Shank Dia: 16 mm Reading accuracy: 0.01 mm Measuring accuracy: 0.01 mm Displacement travel x, y, z respectively: 7 mm free length contact point: 40 mm Overall length body and contact point: 134 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.