Zoro Homepage

43 Degree Octo Face Mill, with Bore, 50mm Diameter, 6 Inserts

  • Mfr # 213300 50/6

  • Zoro # G416120009


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Cutting Dia.
50 mm
Cutting Angle
43°
Insert Screw
219808 (15IP; 3.8 Nm)
Mounting Bore Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213300 50/6
Zoro #
G416120009
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
50 mm
Mounting Bore Dia.
22 mm
Max. External Dia.
59 mm

Details

Cutting Angle
43°
Item
Face mill
Insert Screw
219808 (15IP; 3.8 Nm)
Milling Application
Ramping
Dia/No. of Cutting Edges
50 mm/6
Overhang
40 mm
Number of Teeth
6
Coolant Through
Yes
Shank Type
with bore
Tool Exchange
PowerCard

Description

Version: 43 deg. indexable face mill with up to 8 edges per milling insert. Application: Very good surface finishes are obtained due to the positive geometry. Smooth-cutting face mills. Note: To use all 8 cutting edges- the insert always has to be turned in the indicated direction. Standard application values for ae = 0.5 ... 1xD. ap max 2.2 mm: Z = 8- ap max 3.5 mm: Z = 7. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 6 maximum externalDmax: 59 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: OF.. 050405 Pack of insert screws: 219808 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.