Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Face Mill, Left-Hand Cutting, with Bore, 100mm Diameter, 8 Inserts

  • Mfr # 214205 100/8

  • Zoro # G216120070


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Insert Screw
219800 (20IP; 5.7 Nm)
Overall Length
50 mm
Cutting Dia.
100 mm
Overhang
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214205 100/8
Zoro #
G216120070
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
100 mm
Max. External Dia.
113 mm
Mounting Bore Dia.
32 mm

Details

Cutting Angle
45°
Insert Screw
219800 (20IP; 5.7 Nm)
Item
Face mill
Overhang
50 mm
Shank Type
with bore
Coolant Through
No
Number of Teeth
8
Dia/No. of Cutting Edges
100 mm/8

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit shank No. 674252 size 20IP. Machining strategy: MTC Number of cutting edges Z: 8 maximum externalDmax: 113 mm Overall length Ltot: 50 mm Mounting bore : 32 mm suitable indexable insert: SE.. 1204.. Pack of insert screws: 219800 20IP- 5.7 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.