Zoro Homepage

45 Degree Face Mill, with Bore, 125mm Diameter, 14 Inserts

  • Mfr # 214400 125/14

  • Zoro # G416120108


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219809 (8IP; 1.5 Nm)
Cutting Dia.
125 mm
Overall Length
63 mm
Cutting Angle
45°
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214400 125/14
Zoro #
G416120108
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
125 mm
Overall Length
63 mm
Mounting Bore Dia.
40 mm
Diameter 3
133 mm
Max. External Dia.
133.2 mm
Ramping Length for αmax
122.5 mm

Details

Item
Face mill
Insert Screw
219809 (8IP; 1.5 Nm)
Cutting Angle
45°
Number of Teeth
14
Dia/No. of Cutting Edges
125 mm/14
Circular interpolation milling ap
1.5 mm
Tool Exchange
PowerCard
Axial Rake Angle
6°
Coolant Through
Yes
Circular Interpolation Milling - Dmin
258 mm
Overhang
63 mm
Circular Interpolation Milling - Dmax
264 mm
Shank Type
with bore
Ramping Angle
0.23 mm
Fz Helix
0.7

Description

Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Advantage: Very high productivity due to: - Very high cutting speeds. - Very high feed rates. - Short machining times. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 14D3: 133 mm maximum externalDmax: 133.2 mm Overall length Ltot: 63 mm Mounting bore : 40 mm Circular interpolation millingDmin: 258 mm Circular interpolation millingDmax: 264 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.