Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Face Mill, with Bore, 125mm Diameter, 7 Inserts

  • Mfr # 213890 125/7

  • Zoro # G516120015


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Cutting Angle
45°
Shim
219860
Cutting Dia.
125 mm
Overhang
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213890 125/7
Zoro #
G516120015
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Cutting Dia.
125 mm
Mounting Bore Dia.
40 mm
Max. External Dia.
138 mm

Details

Item
Face mill
Cutting Angle
45°
Shim
219860
Dia/No. of Cutting Edges
125 mm/7
Overhang
63 mm
Shank Type
with bore
Number of Teeth
7
Clamp screw for insert
219862 (25IP; 6 Nm)
Coolant Through
Yes
Tool Exchange
PowerCard
Clamp Screw for Shim
219861 (TX8)

Description

Version: 45 deg. indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims. Tool exchange: PowerCard Number of cutting edges Z: 7 maximum externalDmax: 138 mm Overall length Ltot: 63 mm Mounting bore : 40 mm suitable indexable insert: SE.. 1203.. Clamp screw for insert: 219862 25IP- 6 Nm Shim: 219860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.