Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Face Mill, with Bore, 160mm Diameter, 7 Inserts

  • Mfr # 213890 160/7

  • Zoro # G016119991


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
160 mm
Overall Length
63 mm
Shim
219860
Cutting Angle
45°
Clamp screw for insert
219862 (25IP; 6 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213890 160/7
Zoro #
G016119991
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
160 mm
Overall Length
63 mm
Max. External Dia.
178 mm
Mounting Bore Dia.
40 mm

Details

Shim
219860
Item
Face mill
Cutting Angle
45°
Clamp screw for insert
219862 (25IP; 6 Nm)
Overhang
63 mm
Clamp Screw for Shim
219861 (TX8)
Number of Teeth
7
Dia/No. of Cutting Edges
160 mm/7
Shank Type
with bore
Coolant Through
Yes
Tool Exchange
PowerCard

Description

Version: 45 deg. indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims. For arbors to DIN 2079- with 4 additional attachment holes. Tool exchange: PowerCard Number of cutting edges Z: 7 maximum externalDmax: 178 mm Overall length Ltot: 63 mm Mounting bore : 40 mm suitable indexable insert: SE.. 1203.. Clamp screw for insert: 219862 25IP- 6 Nm Shim: 219860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.