
90 Degree Face Mill / Shoulder Mill, with Weldon Flat, 100mm Diameter, 8 Inserts
Mfr # 215050 100/8
Zoro # G916120103
product price: $944.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Cutting Dia.
100 mm
Cutting Angle
90°
Insert Screw
219810 (9IP; 2.2 Nm)
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215050 100/8
Zoro #
G916120103
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Cutting Dia.
100 mm
Mounting Bore Dia.
32 mm
Free length
50 mm
Details
Cutting Angle
90°
Item
End / face mill
Insert Screw
219810 (9IP; 2.2 Nm)
Coolant Through
Yes
Dia/No. of Cutting Edges
100 mm/8
Shank Type
with bore
Number of Teeth
8
Tool Exchange
PowerCard
Description
Version: Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge. Note: To use all 4 cutting edges- the insert always has to be turned in the indicated direction. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Overall length Ltot: 50 mm Mounting bore : 32 mm suitable indexable insert: SOMT 09T304 Pack of insert screws: 219810 9IP- 2.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.