Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Face Mill / Shoulder Mill, with Weldon Flat, 80mm Diameter, 6 Inserts

  • Mfr # 215050 80/6

  • Zoro # G716120013


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
80 mm
Insert Screw
219810 (9IP; 2.2 Nm)
Overall Length
50 mm
Cutting Angle
90°
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215050 80/6
Zoro #
G716120013
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
80 mm
Overall Length
50 mm
Mounting Bore Dia.
27 mm
Free length
50 mm

Details

Insert Screw
219810 (9IP; 2.2 Nm)
Item
End / face mill
Cutting Angle
90°
Number of Teeth
6
Dia/No. of Cutting Edges
80 mm/6
Shank Type
with bore
Coolant Through
Yes
Tool Exchange
PowerCard

Description

Version: Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge. Note: To use all 4 cutting edges- the insert always has to be turned in the indicated direction. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: SOMT 09T304 Pack of insert screws: 219810 9IP- 2.2 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.