
93 Degree Plunge Milling Cutter, with Bore, for VCG. Inserts, 50mm Diameter, 4 Inserts
Mfr # 211807 50/4
Zoro # G116120040
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
4
Overall Length
55 mm
Cutting Angle
93°
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Dia.
50 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211807 50/4
Zoro #
G116120040
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
55 mm
Cutting Dia.
50 mm
Diameter 3
44 mm
Ramping Length for αmax
40.34 mm
Mounting Bore Dia.
22 mm
Details
Number of Teeth
4
Cutting Angle
93°
Item
Plunge mill
Insert Screw
219800 (20IP; 5.7 Nm)
Fz Helix
0.8
Dia/No. of Cutting Edges
50 mm/4
Axial Rake Angle
0°
Ramping Angle
4.25°
Circular Interpolation Milling - Dmin
94 mm
Circular interpolation milling ap
10 mm
Shank Type
with bore
Overhang
55 mm
Circular Interpolation Milling - Dmax
98 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Machining Strategy
MTC
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Application: To prevent chips jamming- especially when milling deep pockets. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCardD3: 44 mm Overall length Ltot: 55 mm Mounting bore : 22 mm Circular interpolation millingDmin: 94 mm Circular interpolation millingDmax: 98 mm Circular interpolation milling ap: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.