
AluKing Square Face Mill, with Bore, 50mm Diameter, 3 Inserts
Mfr # 214515 50/3
Zoro # G516120114
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
50 mm
Cutting Angle
90°
Overall Length
40 mm
Clamping Studs
219893
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214515 50/3
Zoro #
G516120114
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
50 mm
Overall Length
40 mm
Free length
40 mm
Mounting Bore Dia.
22 mm
Details
Item
End / face mill
Cutting Angle
90°
Clamping Studs
219893
Dia/No. of Cutting Edges
50 mm/3
Coolant Through
Yes
Tool Exchange
PowerCard
Pin Tightening Screw
219894 (3AF; 5.0 Nm)
Number of Teeth
3
Shank Type
with bore
Description
Version: Tangential indexable face/shoulder mill for milling exact 90 deg. corners. Cutters partially adjustable in the vertical sense for very high accuracies. Precise insert seating thanks to clamping stud locking. Tool exchange: PowerCard Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: BG.. 15L5.. Clamping studs: 219893 Pin tightening screw: 219894 3AF- 5.0 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.