Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Shoulder Mill, with Bore, 50mm Diameter, 3 Inserts

  • Mfr # 211759 50/3

  • Zoro # G016120126


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Cutting Dia.
50 mm
Cutting Angle
90°
Insert Screw
219878 5 (15IP)
Circular interpolation milling ap
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211759 50/3
Zoro #
G016120126
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
40 mm
Cutting Dia.
50 mm
Free length
40 mm
Diameter 3
40 mm
Ramping Length for αmax
37.56 mm
Mounting Bore Dia.
22 mm
Shank Size
22

Details

Cutting Angle
90°
Insert Screw
219878 5 (15IP)
Item
End / face mill
Circular interpolation milling ap
8.4 mm
Fz Helix
0.8
Circular Interpolation Milling - Dmax
98 mm
Axial Rake Angle
10°
Number of Teeth
3
Tool Exchange
PowerCard
Coolant Through
Yes
Dia/No. of Cutting Edges
50 mm/3
Circular Interpolation Milling - Dmin
90 mm
Shank Type
With Bore
Ramping Angle
2.29°

Description

Version: High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force. Attention: Before using the indexable insert No. 211776 ALU r = 5.0 mm and 211777 ALU r = 6.0 mm- the insert seats of the carrier must be modified. Note: The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm. Tool exchange: PowerCard Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 90 mm Circular interpolation millingDmax: 98 mm Circular interpolation milling ap: 8.4 mm Ramping angle max: 2.29 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.