Zoro Homepage

Aluminum Shoulder Mill, with Bore, 50mm Diameter, 4 Inserts

  • Mfr # 211759 50/4

  • Zoro # G716120129


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Cutting Dia.
50 mm
Overall Length
40 mm
Insert Screw
219878 5 (15IP)
Circular Interpolation Milling - Dmin
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211759 50/4
Zoro #
G716120129
UPC #
-
Country of Origin
Luxembourg

Dimensions

Cutting Dia.
50 mm
Overall Length
40 mm
Ramping Length for αmax
37.56 mm
Mounting Bore Dia.
22 mm
Shank Size
22
Free length
40 mm
Diameter 3
40 mm

Details

Item
End / face mill
Cutting Angle
90°
Insert Screw
219878 5 (15IP)
Circular Interpolation Milling - Dmin
90 mm
Number of Teeth
4
Coolant Through
Yes
Axial Rake Angle
10°
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
50 mm/4
Ramping Angle
2.29°
Circular interpolation milling ap
8.4 mm
Circular Interpolation Milling - Dmax
98 mm
Fz Helix
0.8
Shank Type
With Bore

Description

Version: High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force. Attention: Before using the indexable insert No. 211776 ALU r = 5.0 mm and 211777 ALU r = 6.0 mm- the insert seats of the carrier must be modified. Note: The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm. Tool exchange: PowerCard Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 90 mm Circular interpolation millingDmax: 98 mm Circular interpolation milling ap: 8.4 mm Ramping angle max: 2.29 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.