Zoro Homepage

Aluminum Shoulder Mill, with Bore, 63mm Diameter, 4 Inserts

  • Mfr # 211759 63/4

  • Zoro # G316120116


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Insert Screw
219878 5 (15IP)
Overall Length
40 mm
Cutting Dia.
63 mm
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211759 63/4
Zoro #
G316120116
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
40 mm
Cutting Dia.
63 mm
Diameter 3
53 mm
Shank Size
22
Free length
40 mm
Ramping Length for αmax
50.56 mm
Mounting Bore Dia.
22 mm

Details

Cutting Angle
90°
Insert Screw
219878 5 (15IP)
Item
End / face mill
Number of Teeth
4
Axial Rake Angle
10°
Fz Helix
0.8
Ramping Angle
1.7°
Coolant Through
Yes
Circular Interpolation Milling - Dmin
116 mm
Shank Type
With Bore
Dia/No. of Cutting Edges
63 mm/4
Circular Interpolation Milling - Dmax
124 mm
Tool Exchange
PowerCard
Circular interpolation milling ap
8 mm

Description

Version: High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force. Attention: Before using the indexable insert No. 211776 ALU r = 5.0 mm and 211777 ALU r = 6.0 mm- the insert seats of the carrier must be modified. Note: The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm. Tool exchange: PowerCard Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 116 mm Circular interpolation millingDmax: 124 mm Circular interpolation milling ap: 8 mm Ramping angle max: 1.7 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.