Zoro Homepage

Arbor for Indexable Drills, PSC63 Short, for Shank Diameter: 25mm

  • Mfr # 308585 25

  • Zoro # G314776193


product price: $344.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308585 25
Zoro #
G314776193
UPC #
-
Country of Origin
Switzerland

Description

Position of the grub screw for countersinking in the indexable drill offset by 0.4 mm. When tightening the increased contact face Dia is clamped against the front face of the arbor. Better support, allowing higher feed rates. High concentricity due to 3 um ground flat contact face. With RFID/Balluffchip bore. Application: For mounting all standard indexable drills to DIN 6595, Part 1. Suitable for: All indexable drills with parallel shank to DIN 6595, Part 1. Optional extras: Coolant tube No. 309885, socket No. 309893. Machining strategy: HPC Overhang dimension A: 72 mm External Dia D: 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.