Shop GARANT
See all product information
Create Account
Arbor for Micro-Boring Heads, BT40, with HW20 Connection
- Mfr # 237655 HW20
- Zoro # G815380189
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Overall Length
617 mm
Shank Dia.
40 mm
Shank
ISO 9766
Series
HiPer-Drill
Version
12 x D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237655 HW20
- Zoro #
- G815380189
- UPC #
- -
- Country of Origin
- Switzerland
- Shank
- ISO 9766
- Series
- HiPer-Drill
- Version
- 12 x D
- Connection
- HW20
- Item
- Indexable drill
- No. of Cutting Edges
- 2
- Coolant Through
- Yes
- Clamping Screw
- 231999 25IP
Dimensions
- Overall Length
- 617 mm
- Shank Dia.
- 40 mm
- Size
- 39 - 40.99 mm
- Reach Length
- 492 mm
- Shank Length
- 70 mm
Description
Arbor HW20 Length L: 27 mm Overhang dimension A: 54 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.