Arbor for Micro-Boring Heads, HSK100A, with HW80 Connection
- Mfr # 237654 HW80
- Zoro # G715356369
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Overall Length
582 mm
Shank Dia.
40 mm
Shank
ISO 9766
Series
HiPer-Drill
Clamping Screw
231999 25IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237654 HW80
- Zoro #
- G715356369
- UPC #
- -
- Country of Origin
- Switzerland
- Shank
- ISO 9766
- Series
- HiPer-Drill
- Clamping Screw
- 231999 25IP
- Version
- 10 x D
- Item
- Indexable drill
- Coolant Through
- Yes
- Connection
- HW80
- No. of Cutting Edges
- 2
Dimensions
- Overall Length
- 582 mm
- Shank Dia.
- 40 mm
- Shank Length
- 70 mm
- Reach Length
- 450 mm
- Size
- 43 - 44.99 mm
Description
Arbor HW80 Length L: 51 mm Overhang dimension A: 80 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.