Assembly trolley, 6 Drawer, 1250 mm W x 700 mm D x 885 mm H

  • Mfr # 931425 885/6

  • Zoro # G911470180


product price:  $5,690.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Width
1250 mm
Depth
700 mm
Height
885 mm
Inside Width
1150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931425 885/6
Zoro #
G911470180
UPC #
-
Country of Origin
Italy

Dimensions

Width
1250 mm
Depth
700 mm
Height
885 mm
Inside Width
1150 mm
Outside Height
75 mm100 mm100 mm100 mm150 mm
Wheel Dia.
125 mm
Inside Depth
600 mm
Thickness
1.2 mm
Usable Height
600 mm

Details

Item
Assembly trolley
Number of Drawers
6
Load Capacity
600 kg
Number of drawers
6
Cylinder Lock
Modular Barrel
Number of Doors
0

Description

Rolling Tool Cabinet with 6 Drawers, Height: 885 mm. Version: Complete with drawers 46x24G. Roller cabinet in 50x28G with 2 each ball-bearing fixed wheels and castors- Dia 125 mm- with treadless polyurethane Tires- castors with parking brakes. With anti-roll lip on 4 sides- ribbed rubber mat and 2-component Haptoprene push handles. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 50-mm/2G intervals to take slotted dividers from drawer front height 75 mm. With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets. Color: Cabinet body and drawer body RAL 7035 light grey- drawer fronts RAL 7016 anthracite- powder-coated. Drawer body not configurable- always RAL 7035 light grey. Note: Only GridLine divider inserts can be used in the widths 2G- 4G- 6G- 8G- 10G or 12 G. Drawer/pull-out shelf load capacity: 75 kg Drawer runner extension partial/full extension: 100 % Individual drawer release system: One-hand Drawer usable area in G: 46x24 Height: 885 mm Width: 1250 mm Depth: 700 mm Usable height: 600 mm Drawer body height: 700 mm Drawer body usable height: 600 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.