Shop GARANT
See all product information
Create Account
Bridge for Boring Head 237546, Boring Range: 162 mm to 320 mm
- Mfr # 237560
- Zoro # G315380177
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Shank
Morse taper
No. of Cutting Edges
2
Size
13 - 17.5 mm
Morse Taper Size
2
Coolant Through
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237560
- Zoro #
- G315380177
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 13 - 17.5 mm
- Morse Taper Size
- 2
- Reach Length
- 35 mm
Details
- Item
- Indexable Drill
- Shank
- Morse taper
- No. of Cutting Edges
- 2
- Coolant Through
- No
- Version
- 3 x D
Description
Suitable for: Spindle nose No. 237546.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.