Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E04G SCLDLS4, for CDCT1.2 Inserts, Left-Hand

  • Mfr # 268716 60/S4

  • Zoro # G514821297


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Size
60/S4
Insert Size
4 mm
Insert Assignment
neutral
Application
Internal longitudinal turning
Clamping Height
3.58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268716 60/S4
Zoro #
G514821297
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
60/S4
Insert Size
4 mm
Clamping Height
3.58 mm
Max. Bore Dia.
8 x D
Free Length
60 mm
Shank Dia.
4 mm
Overall Length
90 mm
Min. Pre-Drill Diameter Dmin
4.57 mm

Details

Insert Assignment
neutral
Application
Internal longitudinal turning
Shank Type
Boring bar
Setting Angle
97 Angle
Insert Shape
80 Degrees Diamond
Material
Carbide
Item
Boring bar
Coolant Through
Yes
Cutting Direction
Left-Hand
Center Offset
2.5 mm
ISO Number
E04G SCLDR/LS4

Description

Boring bar carbide 60/S4 mmStandard: Works standard Shank Diameters: 4 mm ISO code toolholder: E04G SCLDR/LS4 Setting angle k: 97 degrees suitable indexable insert: CDCT S4010. Minimum pre-drill Diametermin: 4.57 mm Center offset L3: 2.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.