Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E05H SCLDRS4, for CDCT1.2 Inserts, Right-Hand

  • Mfr # 268712 65/S4

  • Zoro # G914821309


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Size
65/S4
Insert Assignment
neutral
Overall Length
100 mm
Setting Angle
95 Angle
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268712 65/S4
Zoro #
G914821309
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
65/S4
Overall Length
100 mm
Free Length
65 mm
Insert Size
4 mm
Max. Bore Dia.
8 x D
Min. Pre-Drill Diameter Dmin
5.94 mm
Clamping Height
4.6 mm
Shank Dia.
5 mm

Details

Insert Assignment
neutral
Setting Angle
95 Angle
Application
Internal longitudinal turning
Center Offset
3 mm
Insert Shape
80 Degrees Diamond
Cutting Direction
Right-Hand
ISO Number
E05H SCLDR/LS4
Shank Type
Boring bar
Item
Boring bar
Coolant Through
Yes
Material
Carbide

Description

Boring bar carbide 65/S4 mmStandard: Works standard Shank Diameters: 5 mm ISO code toolholder: E05H SCLDR/LS4 Setting angle k: 95 degrees suitable indexable insert: CDCT S4010. Minimum pre-drill Diametermin: 5.94 mm Center offset L3: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.