Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E10K SDQCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260321 10/07

  • Zoro # G414820734


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Application
Internal longitudinal turning
Free Length
60 mm
Shank Dia.
10 mm
Material
Carbide
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260321 10/07
Zoro #
G414820734
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Free Length
60 mm
Shank Dia.
10 mm
Max. Bore Dia.
8 x D
Cutting Width
11.5 mm
Overall Length
125 mm
Clamping Height
9.6 mm
Min. Pre-Drill Diameter Dmin
13 mm
Insert Size
7 mm
Size
10/07

Details

Application
Internal longitudinal turning
Material
Carbide
Coolant Through
Yes
Item
Boring bar
Center Offset
7 mm
Shank Type
Boring bar
Cutting Direction
Left-Hand
Insert Shape
55 Degrees Diamond
ISO Number
E10K SDQCR/L07
Standards
DIN 8024
Setting Angle
107.5 Angle

Description

Boring bar carbide 10/07 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: E10K SDQCR/L07 Setting angle k: 107.5 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.