Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E12K SVXCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261369 12/07

  • Zoro # G114820652


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Size
12/07
Usable Depth
3 mm
Max. Bore Dia.
8 x D
Shank Dia.
12 mm
Head Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261369 12/07
Zoro #
G114820652
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
12/07
Usable Depth
3 mm
Max. Bore Dia.
8 x D
Shank Dia.
12 mm
Head Length
40 mm
Overall Length
125 mm
Clamping Height
11 mm
Free Length
83 mm
Insert Size
7 mm
Min. Pre-Drill Diameter Dmin
15.5 mm

Details

Insert Shape
35 Degrees Diamond
Application
Internal longitudinal turning
Setting Angle
113 Angle
Overhang
96 mm
Coolant Through
Yes
Material
Carbide
Item
Boring bar
Cutting Direction
Left-Hand
Shank Type
Boring bar
ISO Number
E12K SVXCR/L07
Center Offset
9 mm

Description

Boring bar carbide 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: E12K SVXCR/L07 Setting angle k: 113 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 15.5 mm Center offset L3: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.