Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E12M SCLCR06, for CC 2 Inserts, Right-Hand

  • Mfr # 260016 12/06

  • Zoro # G714821370


product price: $319.99
/ea
Free Shipping & Returns

Key Features

ISO Number
E12M SCLCR/L06
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Shank Dia.
12 mm
Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260016 12/06
Zoro #
G714821370
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
12 mm
Overall Length
150 mm
Free Length
75 mm
Head Length
10 mm
Min. Pre-Drill Diameter Dmin
14 mm
Clamping Height
11.5 mm
Max. Bore Dia.
8 x D
Insert Size
6 mm
Size
12/06

Details

ISO Number
E12M SCLCR/L06
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Insert Assignment
left-hand and neutral
Coolant Through
Yes
Insert Shape
80 Degrees Diamond
Shank Type
Boring bar
Standards
DIN 8024
Item
Boring bar
Setting Angle
95 Angle
Center Offset
8 mm
Material
Carbide

Description

Boring bar carbide 12/06 mmStandard: DIN 8024 Shank Diameters: 12 mm ISO code toolholder: E12M SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 14 mm Center offset L3: 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.