Shop GARANT
See all product information
Create Account
Steel Boring Bar, A12L SCLCL06, for CC 2 Inserts, Left-Hand
- Mfr # 260033 12/06
- Zoro # G314821305
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140 mm
Insert Shape
80 Degrees Diamond
Clamping Height
11 mm
Coolant Through
Yes
Max. Bore Dia.
3 x D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260033 12/06
- Zoro #
- G314821305
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Overall Length
- 140 mm
- Clamping Height
- 11 mm
- Max. Bore Dia.
- 3 x D
- Shank Dia.
- 12 mm
- Min. Pre-Drill Diameter Dmin
- 16 mm
- Free Length
- 50 mm
- Size
- 12/06
- Insert Size
- 6 mm
Details
- Item
- Boring bar
- Insert Shape
- 80 Degrees Diamond
- Coolant Through
- Yes
- Insert Assignment
- right-hand and neutral
- Application
- Internal longitudinal turning
- Center Offset
- 9 mm
- Cutting Direction
- Left-Hand
- ISO Number
- A12L SCLCR/L06
- Shank Type
- Boring bar
- Setting Angle
- 95 Angle
Description
Boring bar steel 12/06 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 16 mm Center offset L3: 9 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.