Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E16R SVJBL 11, for VB 2 Inserts, Left-Hand

  • Mfr # 261113 16/11

  • Zoro # G014820325


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Coolant Through
Yes
Shank Type
Boring bar
Shank Dia.
16 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261113 16/11
Zoro #
G014820325
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/11
Shank Dia.
16 mm
Clamping Height
15 mm
Overall Length
200 mm
Min. Pre-Drill Diameter Dmin
22 mm
Insert Size
11 mm
Max. Bore Dia.
8 x D
Cutting Width
11 mm
Free Length
31.4 mm
Neck Width
9.5 mm
Head Length
31.4 mm

Details

Coolant Through
Yes
Shank Type
Boring bar
Material
Carbide
Item
Boring bar
Application
Internal longitudinal turning
ISO Number
E16R SVJBR/L 11
Center Offset
2 mm
Setting Angle
142 Angle
Insert Shape
35 Degrees Diamond
Cutting Direction
Left-Hand

Description

Boring bar carbide 16/11 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: E16R SVJBR/L 11 Setting angle k: 142 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 22 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.