Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E16R SVJCL11, for VC 2 Inserts, Left-Hand

  • Mfr # 261327 16/11

  • Zoro # G514820405


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Shank Type
Boring bar
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261327 16/11
Zoro #
G514820405
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/11
Neck Width
9.5 mm
Clamping Height
15 mm
Overall Length
200 mm
Max. Bore Dia.
8 x D
Shank Dia.
16 mm
Insert Size
11 mm
Min. Pre-Drill Diameter Dmin
22 mm
Head Length
31.4 mm

Details

Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Shank Type
Boring bar
Material
Carbide
Center Offset
2 mm
Coolant Through
Yes
Item
Boring bar
ISO Number
E16R SVJCR/L11
Setting Angle
142 Angle
Insert Shape
35 Degrees Diamond

Description

Boring bar carbide 16/11 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: E16R SVJCR/L11 Setting angle k: 142 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 22 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.