Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E20S SVUBR 11, for VB 2 Inserts, Right-Hand

  • Mfr # 261118 20/11

  • Zoro # G714820755


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Insert Size
11 mm
ISO Number
E20S SVUBR/L 11
Cutting Direction
Right-Hand
Setting Angle
93 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261118 20/11
Zoro #
G714820755
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
20/11
Insert Size
11 mm
Head Length
20.5 mm
Min. Pre-Drill Diameter Dmin
25 mm
Max. Bore Dia.
8 x D
Overall Length
250 mm
Clamping Height
18 mm
Shank Dia.
20 mm

Details

ISO Number
E20S SVUBR/L 11
Cutting Direction
Right-Hand
Setting Angle
93 Angle
Standards
DIN 8024
Material
Carbide
Shank Type
Boring bar
Application
Internal longitudinal turning
Center Offset
13 mm
Insert Shape
35 Degrees Diamond
Item
Boring bar
Coolant Through
Yes

Description

Boring bar carbide 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: E20S SVUBR/L 11 Setting angle k: 93 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.