Zoro Homepage

Carbide Boring Bar, Quick-Change, E08X SVJCL05, for VC 05 Inserts, Left-Hand

  • Mfr # 268117 8/05

  • Zoro # G714820441


product price: $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268117 8/05
Zoro #
G714820441
UPC #
-
Country of Origin
Korea, Republic of

Description

Quick-change boring bar carbide 8/05 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: E08X SVJCR/L05 Setting angle k: 142 degrees suitable indexable insert: VC 0501 Minimum pre-drill Diametermin: 5.5 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.