Shop GARANT
See all product information
Create Account
Master Turn Boring Bar, Steel Spiral Flutes, A25R SVUCR16, for VC 3 Inserts, Right-Hand
- Mfr # 261318 25/16
- Zoro # G614820510
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200 mm
Insert Shape
35 Degrees Diamond
Size
25/16
Application
Internal longitudinal turning
Series
GARANT Master Turn, GARANT Master
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261318 25/16
- Zoro #
- G614820510
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Overall Length
- 200 mm
- Size
- 25/16
- Free Length
- 100 mm
- Shank Dia.
- 25 mm
- Insert Size
- 16 mm
- Max. Bore Dia.
- 3 x D
- Min. Pre-Drill Diameter Dmin
- 31 mm
- Head Length
- 40 mm
- Clamping Height
- 23 mm
Details
- Item
- Boring bar
- Insert Shape
- 35 Degrees Diamond
- Application
- Internal longitudinal turning
- Series
- GARANT Master Turn, GARANT Master
- Coolant Through
- Yes
- Center Offset
- 17 mm
- Cutting Direction
- Right-Hand
- Standards
- DIN 8024
- ISO Number
- A25R SVUCR/L16
- Shank Type
- Boring bar
- Setting Angle
- 93 Angle
Description
GARANT Master Turn boring bar, steel spiral flutes 25/16 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SVUCR/L16 Setting angle k: 93 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 31 mm Center offset L3: 17 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.