Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCGT09T302, for Aluminum

  • Mfr # 260056 HU7315-1

  • Zoro # G414822899


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Style
CCGT
Insert Application
Finishing
Insert Shape
80 Degrees Diamond
Cutting Conditions
Continuous
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260056 HU7315-1
Zoro #
G414822899
UPC #
-
Country of Origin
Austria

Dimensions

Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Thickness
2.5 mm
Insert Size
09T302
Corner Radius
0.2 mm
Cutting Depth
0.05 mm

Details

Insert Style
CCGT
Insert Application
Finishing
Insert Shape
80 Degrees Diamond
Cutting Conditions
Continuous
Inscribed Circle
3
ISO Number
CCGT 09T302
Item
Indexable Insert for Turning
Chip-Breaker
AF
Tolerance
G
No. of Edges
2
Coating
Uncoated
Insert Material
Carbide
Grade
HU7315-1
Workpiece Material
Aluminum

Description

CC.T 09T302 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.5 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.