Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCGT09T302, for Aluminum

  • Mfr # 260058 HU7315-1

  • Zoro # G314822890


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Coating
Uncoated
No. of Edges
2
Chip-Breaker
AF
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
3.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260058 HU7315-1
Zoro #
G314822890
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm
Cutting Depth
0.05 mm
Insert Size
09T302
Corner Radius
0.2 mm

Details

Coating
Uncoated
No. of Edges
2
Chip-Breaker
AF
ISO Number
CCGT 09T302
Item
Indexable Insert for Turning
Workpiece Material
Aluminum
Tolerance
G
Insert Material
Carbide
Inscribed Circle
3
Insert Shape
80 Degrees Diamond
Grade
HU7315-1
Insert Application
Finishing
Cutting Conditions
Continuous
Insert Style
CCGT

Description

CC.T 09T304 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.5 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.