Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCGT21.51 / CCGT060204, for Aluminum

  • Mfr # 260052 HB7315-1

  • Zoro # G914821583


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Corner Radius
0.4 mm
Chip-Breaker
AF
Insert Style
CCGT
Insert Shape
80 Degrees Diamond
Tolerance
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260052 HB7315-1
Zoro #
G914821583
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2 mm

Details

Chip-Breaker
AF
Insert Style
CCGT
Insert Shape
80 Degrees Diamond
Tolerance
G
Insert Application
Finishing
Grade
HB7315-1
ISO Number
CCGT 060204
No. of Edges
2
Inscribed Circle
2
Cutting Conditions
Continuous
Insert Material
Carbide
Item
Indexable Insert for Turning
Workpiece Material
Aluminum

Description

CC.T 060204 HB7315-1 Grade: HB7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.5 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.