Carbide Turning Insert, Diamond, CCGT32.51 / CCGT09T304, for Aluminum

  • Mfr # 260058 HB7315-1

  • Zoro # G314822876


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Corner Radius
0.4 mm
Insert Application
Finishing
Cutting Depth
0.05 mm
No. of Edges
2
Grade
HB7315-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260058 HB7315-1
Zoro #
G314822876
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm

Details

Insert Application
Finishing
No. of Edges
2
Grade
HB7315-1
Cutting Conditions
Continuous
Tolerance
G
Item
Indexable Insert for Turning
Chip-Breaker
AF
ISO Number
CCGT 09T304
Workpiece Material
Aluminum
Insert Material
Carbide
Insert Shape
80 Degrees Diamond
Inscribed Circle
3
Insert Style
CCGT

Description

CC.T 09T304 HB7315-1 Grade: HB7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.5 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.