Carbide Turning Insert, Diamond, CCGT32.51 / CCGT09T304, for Aluminum

  • Mfr # 260150 HU7310

  • Zoro # G314821510


product price:  $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Coating
Uncoated
ISO Number
CCGT 09T304
No. of Edges
2
Insert Style
CCGT
Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260150 HU7310
Zoro #
G314821510
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm

Details

Coating
Uncoated
ISO Number
CCGT 09T304
No. of Edges
2
Insert Style
CCGT
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Application
Finishing
Workpiece Material
Aluminum
Insert Shape
80 Degrees Diamond
Inscribed Circle
3
Chip-Breaker
AM
Tolerance
G
Grade
HU7310

Description

CC.T 09T304 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.