Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Parallelogram, GPCTS50102, for Titanium
- Mfr # 268560 HB7410
- Zoro # G114822557
product price:Â
$
18.75
/ea
Sold in multiples of 10 for
$187.50
Key Features
Insert Shape
Parallelogram
Insert Style
GPCT
Insert Size
S50102
Chip-Breaker
TIS
Grade
HB7410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268560 HB7410
- Zoro #
- G114822557
- UPC #
- -
- Country of Origin
- Austria
- Item
- Indexable Insert for Turning
- Insert Shape
- Parallelogram
- Insert Style
- GPCT
- Chip-Breaker
- TIS
- Grade
- HB7410
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- GPCT S50102
- Workpiece Material
- Titanium
- Coating
- TiN
- Cutting Conditions
- Continuous
- No. of Edges
- 2
Dimensions
- Insert Size
- S50102
- Corner Radius
- 0.2 mm
- Max. Cutting Depth (ap max)
- 0.35 mm
- Cutting Depth
- 0.05 mm
- Min. Cutting Depth (ap min)
- 0.05 mm
Description
GPCT S50102 HB7410 Grade: HB7410 Chip breaker: TIS Cutting depth ap: 0.05 0.35 mm Feed f: 0.05 0.23 mm/rev. Cutting speed vc main application: 40 90 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.