Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT060202, for Aluminum

  • Mfr # 260140 HB7310

  • Zoro # G714821851


product price: $21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Cutting Depth
0.1 mm
Chip-Breaker
AM
Grade
HB7310
Min. Cutting Depth (ap min)
0.15 mm
Insert Style
CCMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260140 HB7310
Zoro #
G714821851
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2 mm
Insert Size
60202
Corner Radius
0.2 mm

Details

Chip-Breaker
AM
Grade
HB7310
Insert Style
CCMT
ISO Number
CCMT 060202
Tolerance
G
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Workpiece Material
Aluminum
Insert Shape
80 Degrees Diamond
Inscribed Circle
2
Insert Material
Carbide
Insert Application
Finishing
No. of Edges
2

Description

CC.T 060202 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.